Filter, 10 in. H x 6 in. W x 1/2 in. L, Aluminum

  • Mfr # SCE-FLT84

  • Zoro # G911164829


product price: $44.49
/ea

Key Features

For Use With
Louver Kit
Dimension
10 in. H x 6 in. W x 1/2 in. L
Height
10 in
Width
6 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-FLT84
Zoro #
G911164829
UPC #
-
Country of Origin
United States

Dimensions

Dimension
10 in. H x 6 in. W x 1/2 in. L
Height
10 in
Width
6 in
Depth
0.50"
Length
1/2 in

Details

Item
Filter
For Use With
Louver Kit
Material
Aluminum
Application
Designed for use with louver kit. Aluminum filter brackets with mounting holes to align with louver mounting holes and a washable aluminum air filter to provide good air filtration.
Description
Assembly, Filter

Description

  • •Designed for use with louver kit. Aluminum filter brackets with mounting holes to align with louver mounting holes and a washable aluminum air filter to provide good air filtration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products