Filter, 5 in. H x 16.68 in. W x 0.38 in. L, Aluminum

  • Mfr # SCE-RF517

  • Zoro # G311164665


product price: $18.95
/ea

Key Features

For Use With
SCE Fan Packages and Filter and Grille Package
Dimension
5 in. H x 16.68 in. W x 0.38 in. L
Height
5 in
Width
16.68 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-RF517
Zoro #
G311164665
UPC #
-
Country of Origin
United States

Dimensions

Dimension
5 in. H x 16.68 in. W x 0.38 in. L
Height
5 in
Width
16.68 in
Depth
0.38"
Length
0.38 in

Details

Item
Filter
For Use With
SCE Fan Packages and Filter and Grille Package
Material
Aluminum
Application
Designed for use with SCE Fan Packages and Filter and Grille Package. Aluminum washable filters provide good air filtration.
Description
Filter, Replacement (Fits Blower Packages)

Description

  • •Designed for use with SCE Fan Packages and Filter and Grille Package. Aluminum washable filters provide good air filtration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.