Zoro Homepage

Filter Fan. 24V DC, 29 CFM

  • Mfr # SCE-N12FA33-24VLG

  • Zoro # G911164751


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Dimension
4.20 in. H x 4.20 in. W x 3.10 in. L
Height
4.20 in
Width
4.20 in
Application
Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Depth
3.10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-N12FA33-24VLG
Zoro #
G911164751
UPC #
-
Country of Origin
United States

Dimensions

Dimension
4.20 in. H x 4.20 in. W x 3.10 in. L
Height
4.20 in
Width
4.20 in
Depth
3.10"
Length
3.1 in

Details

Item
Filter Fan
Application
Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Notes
Type 12; cULus File Component Recognized SA32278; cULus Listed E498756; Motor w/ Thermal Protection
Description
Filter Fan. 24V DC, 29 CFM

Description

  • •Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.