Zoro Homepage

Filter & Grille Assy. Black

  • Mfr # SCE-N12FGA66

  • Zoro # G411164664


product price: $74.45
/ea

Key Features

Description
Filter & Grille Assy. (Black)
Standards
UL Component Recognized
Notes
Type 12 - IEC 60529 IP 54; cULus File Component Recognized SA32278; cULus Listed E498756
Application
Easy to install snap fit design for use on air discharge side of fan package for NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Overall Width
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-N12FGA66
Zoro #
G411164664
UPC #
-
Country of Origin
Malta

Dimensions

Overall Width
9.84 in
Overall Height
9.84 in
Overall Depth
1.33 in

Details

Description
Filter & Grille Assy. (Black)
Standards
UL Component Recognized
Notes
Type 12 - IEC 60529 IP 54; cULus File Component Recognized SA32278; cULus Listed E498756
Application
Easy to install snap fit design for use on air discharge side of fan package for NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.

Description

  • •Easy to install snap fit design for use on air discharge side of fan package for NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.