Zoro Homepage

Fixture, LED Light w/o Outlet

  • Mfr # SCE-LF18NO

  • Zoro # G611164693


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Lumens
850/900/500 lm
Standards
UL Component Recognized; cULus
Color Temp.
4000K
Fixture Width
18.18 in
Fixture Item
Fixture, LED Light w/o Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-LF18NO
Zoro #
G611164693
UPC #
-
Country of Origin
Malta

Dimensions

Fixture Width
18.18 in
Fixture Length
4 in
Fixture Height
2.75 in

Details

Lumens
850/900/500 lm
Standards
UL Component Recognized; cULus
Color Temp.
4000K
Fixture Item
Fixture, LED Light w/o Outlet
Operating Temp. Range
-4 to 140 Degrees F
Light Color
Frosted White
Application

Description

  • •LED light fixture is designed to provide interior lighting for an enclosure. Can be mounted to light channels in the top of an enclosure or on the front flange of most enclosures. Door activated adjustable switch, switch can be removed and relocated. Terminal block on each end of fixture, making it easy to wire and daisy chain multiple lights continuously. LED bulb with PVC frosted white protective light diffuser included. Housing made from steel and powder coated white. Units with convenience receptacle outlet are 120 VAC with ground 50/60 HZ. Without convenience receptacle outlet 100 to 277 VAC 50/60 HZ. With the exception of SCE-LF1824VDC.
  • •18 inch 850 Lumens
  • •24 inch 900 Lumens
  • •4000K Frosted White
  • •LF1824 24VDC 500 Lumens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.