
Floor Stand Kit, 12 in. H x 14 in. W x 9.12 in. L, Carbon Steel, 1 PR
Mfr # SCE-FK1214-05
Zoro # G111157706
product price: $239.99
/pr
Free Shipping & Returns
Key Features
For Use With
Wall mounted enclosures & SCE Free Standing Enclosures
Dimension
12 in. H x 14 in. W x 9.12 in. L
Height
12 in
Width
14 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCE-FK1214-05
Zoro #
G111157706
UPC #
-
Country of Origin
United States
Dimensions
Dimension
12 in. H x 14 in. W x 9.12 in. L
Height
12 in
Width
14 in
Length
9.12 in
Depth
9.12"
Details
Item
Floor Stand Kit
For Use With
Wall mounted enclosures & SCE Free Standing Enclosures
Material
Carbon Steel
Color
White
Finish
Powder Coated
Description
Kit, Floor
Notes
Powder coat steel Floor Stand Kits maintain UL types 3,3R, 4 or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions; UL Tested as part of the Enclosure; File # E69392
Application
Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel.
Description
- •05 White powder coat.
- •Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.