Floor Stand Kit, 12 in. H x 16 in. W x 9.12 in. L, Carbon Steel, 1 PR
- Mfr # SCE-FK1216LG
- Zoro # G111157720
product price:
$
258.99
/pr
Free Shipping & Returns
Key Features
For Use With
Wall mounted enclosures & SCE Free Standing Enclosures
Dimension
12 in. H x 16 in. W x 9.12 in. L
Height
12 in
Width
16 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-FK1216LG
- Zoro #
- G111157720
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Stand Kit
- For Use With
- Wall mounted enclosures & SCE Free Standing Enclosures
- Material
- Carbon Steel
- Color
- Gray
- Finish
- Powder Coated
- Description
- Kit, Floor
- Application
Dimensions
- Dimension
- 12 in. H x 16 in. W x 9.12 in. L
- Height
- 12 in
- Width
- 16 in
- Length
- 9.12 in
- Depth
- 9.12"
Description
- •RAL 7035 gray powder coat
- •Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel and finished with RAL-7035 gray finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.