Floor Stand Kit, 18 in. H x 18 in. W x 9.13 in. L, 304 Stainless Steel, 1 PR
- Mfr # SCE-FK1818SS
- Zoro # G511154350
product price:
$
867.99
/pr
Free Shipping & Returns
Key Features
For Use With
Wall mounted enclosures & SCE Free Standing Enclosures
Dimension
18 in. H x 18 in. W x 9.13 in. L
Height
18 in
Width
18 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-FK1818SS
- Zoro #
- G511154350
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Stand Kit
- For Use With
- Wall mounted enclosures & SCE Free Standing Enclosures
- Material
- 304 Stainless Steel
- Finish
- Brushed
- Description
- Kit, S.S. Floor
- Notes
- Stainless steel Floor Stand Kits maintain UL types 3,3R, 4, 4X or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions.
- Application
Dimensions
- Dimension
- 18 in. H x 18 in. W x 9.13 in. L
- Height
- 18 in
- Width
- 18 in
- Length
- 9.13 in
- Depth
- 9.13"
Description
- •#4 brushed finish
- •Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from made from Stainless Steel Type 304.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.