Floor Stand Kit, 24 in. H x 10 in. W x 9.12 in. L, 304 Stainless Steel, 1 PR

  • Mfr # SCE-FK2410SS

  • Zoro # G511154428


product price:  $791.99
/pr
Free Shipping & Returns

Key Features

For Use With
Wall mounted enclosures & SCE Free Standing Enclosures
Dimension
24 in. H x 10 in. W x 9.12 in. L
Height
24 in
Width
10 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCE-FK2410SS
Zoro #
G511154428
UPC #
-
Country of Origin
United States

Dimensions

Dimension
24 in. H x 10 in. W x 9.12 in. L
Height
24 in
Width
10 in
Length
9.12 in
Depth
9.12"

Details

Item
Floor Stand Kit
For Use With
Wall mounted enclosures & SCE Free Standing Enclosures
Material
304 Stainless Steel
Finish
Brushed
Description
Kit, S.S. Floor
Application
Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from made from Stainless Steel Type 304.
Notes
Stainless steel Floor Stand Kits maintain UL types 3,3R, 4, 4X or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions.

Description

  • •#4 brushed finish
  • •Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from made from Stainless Steel Type 304.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.