Flush Mount Frame, 2.10 in. H x 27 in. W x 1.08 in. L, 316 Stainless Steel

  • Mfr # SCE-ELFM24WSS

  • Zoro # G711155485


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

For Use With
Enviroline Wall-Mount Enclosures
Dimension
2.10 in. H x 27 in. W x 1.08 in. L
Height
2.1 in
Width
27 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-ELFM24WSS
Zoro #
G711155485
UPC #
-
Country of Origin
United States

Dimensions

Dimension
2.10 in. H x 27 in. W x 1.08 in. L
Height
2.1 in
Width
27 in
Length
1.08 in
Depth
1.08"

Details

Item
Flush Mount Frame
For Use With
Enviroline Wall-Mount Enclosures
Material
316 Stainless Steel
Finish
Brushed
Application
Flush Mount Frames are designed for use with the Enviroline Wall-Mount Enclosures, quickly converting the wall mount enclosure to a flush mount enclosure. Two part numbers are required to complete the assembly, one part number for the height of the enclosure and one part number for the width of the enclosure. All kits are furnished with stainless steel screws and sealing washers to assemble the frame to the enclosure and maintain the environmental rating of the enclosure. Frame is made of heavy gauge 316/316L stainless steel.
Description
S.S. EL Flush Mount Frame

Description

  • •#4 Brushed Finish
  • •Flush Mount Frames are designed for use with the Enviroline Wall-Mount Enclosures, quickly converting the wall mount enclosure to a flush mount enclosure. Two part numbers are required to complete the assembly, one part number for the height of the enclosure and one part number for the width of the enclosure. All kits are furnished with stainless steel screws and sealing washers to assemble the frame to the enclosure and maintain the environmental rating of the enclosure. Frame is made of heavy gauge 316/316L stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.