Frame, 1.08 in L x 15.85 in H x 2.43 in W, Steel

  • Mfr # SCE-ELFM16H

  • Zoro # G111154255


product price: $71.79
/ea

Key Features

Dimension
1.08 in L x 15.85 in H x 2.43 in W
Height
15.85 in
Width
2.43 in
Material
Steel
Color
Silver (Gray)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-ELFM16H
Zoro #
G111154255
UPC #
-
Country of Origin
United States

Dimensions

Dimension
1.08 in L x 15.85 in H x 2.43 in W
Height
15.85 in
Width
2.43 in
Depth
1.08 in
Length
1.08 in

Details

Item
Frame
Material
Steel
Color
Silver (Gray)
Finish
Powder Coated
Item - Electrical Enclosure
Enclosure
Application
Flush Mount Frames are designed for use with the Enviroline Wall-Mount Enclosures, quickly converting the wall mount enclosure to a flush mount enclosure. Two part numbers are required to complete the assembly, one part number for the height of the enclosure and one part number for the width of the enclosure. All kits are provided with hardware to assemble the frame to the enclosure and maintain the environmental rating of the enclosure. Frame is made of heavy gage steel.
Description
EL Flush Mount Frame

Description

  • •ANSI-61 Gray Powder Coat
  • •Flush Mount Frames are designed for use with the Enviroline Wall-Mount Enclosures, quickly converting the wall mount enclosure to a flush mount enclosure. Two part numbers are required to complete the assembly, one part number for the height of the enclosure and one part number for the width of the enclosure. All kits are provided with hardware to assemble the frame to the enclosure and maintain the environmental rating of the enclosure. Frame is made of heavy gage steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products