
Frame, 1.08 in L x 29.85 in H x 2.43 in W, Steel
Mfr # SCE-ELFM30H
Zoro # G511155395
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Dimension
1.08 in L x 29.85 in H x 2.43 in W
Height
29.85 in
Width
2.43 in
Material
Steel
Color
Silver (Gray)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-ELFM30H
Zoro #
G511155395
UPC #
-
Country of Origin
United States
Dimensions
Dimension
1.08 in L x 29.85 in H x 2.43 in W
Height
29.85 in
Width
2.43 in
Depth
1.08 in
Length
1.08 in
Details
Item
Frame
Material
Steel
Color
Silver (Gray)
Finish
Powder Coated
Item - Electrical Enclosure
Enclosure
Description
EL Flush Mount Frame
Application
Description
- •ANSI-61 Gray Powder Coat
- •Flush Mount Frames are designed for use with the Enviroline Wall-Mount Enclosures, quickly converting the wall mount enclosure to a flush mount enclosure. Two part numbers are required to complete the assembly, one part number for the height of the enclosure and one part number for the width of the enclosure. All kits are provided with hardware to assemble the frame to the enclosure and maintain the environmental rating of the enclosure. Frame is made of heavy gage steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.