Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket Roll, 0.13 in. H x 12 in. W x 12 in. L, Urethane

  • Mfr # SCE-GA18X50

  • Zoro # G511164526


product price: $30.95
/ea

Key Features

Dimension
0.13 in. H x 12 in. W x 12 in. L
Height
0.13 in
Width
12 in
Material
Urethane
NEMA Enclosure Type
NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-GA18X50
Zoro #
G511164526
UPC #
-
Country of Origin
United States

Dimensions

Dimension
0.13 in. H x 12 in. W x 12 in. L
Height
0.13 in
Width
12 in
Depth
12.00"
Length
12 in

Details

Item
Gasket Roll
Material
Urethane
NEMA Enclosure Type
NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Application
Oil-resistant gasket made from a urethane closed cell sponge material. Self adhesive backing. UL, CSA recognized. Suitible for field installation Types 1, 3R,4, 4X and 12 Enclosure doors and covers.
Description
ROLL, GASKET 1/8 x .50 (50ft Roll)
Standards
UL Component Recognized; CSA Component Recognized
Notes
UL, CSA recognized; UL File MH13774
Used On
Push Button and Screw Cover Enclosures

Description

  • •Oil-resistant gasket made from a urethane closed cell sponge material. Self adhesive backing. UL, CSA recognized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.