Zoro Homepage

Grid, IMS Filler Mounting

  • Mfr # SCE-FMG05

  • Zoro # G511164854


product price: $35.35
/ea

Key Features

For Use With
IMS Filler Mounting
Dimension
12.80 in. H x 2.95 in. W x 1.70 in. L
Height
12.80 in
Width
2.95 in
Description
Grid, IMS Filler Mtg. (Galvanneal)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-FMG05
Zoro #
G511164854
UPC #
-
Country of Origin
United States

Dimensions

Dimension
12.80 in. H x 2.95 in. W x 1.70 in. L
Height
12.80 in
Width
2.95 in
Depth
1.70"
Length
1.7 in

Details

Item
Grid
For Use With
IMS Filler Mounting
Description
Grid, IMS Filler Mtg. (Galvanneal)
Application
Designed to provide a flexible extension to the internal mounting system. Filler grid to be installed between the mounting channels and top or bottom of the modular enclosure. Made of Galvannealed material.

Description

  • •Designed to provide a flexible extension to the internal mounting system. Filler grid to be installed between the mounting channels and top or bottom of the modular enclosure. Made of Galvannealed material.
  • •Qty. 2 Parts Per Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.