Zoro Homepage

Grid, IMS Horizontal Mtg. Galvanneal

  • Mfr # SCE-HMG225

  • Zoro # G311164450


product price: $25.69
/ea

Key Features

Dimension
8.88 in. H x 2.95 in. W x 0.98 in. L
Height
8.88 in
Width
2.95 in
Application
Designed to provide a horizontal extension of the frame holes in the sides of a modular enclosure. Sold in sets of two and mounting hardware is included. Made of Galvannealed material.
Depth
0.98"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-HMG225
Zoro #
G311164450
UPC #
-
Country of Origin
United States

Dimensions

Dimension
8.88 in. H x 2.95 in. W x 0.98 in. L
Height
8.88 in
Width
2.95 in
Depth
0.98"
Length
0.98 in

Details

Item
Grid
Application
Designed to provide a horizontal extension of the frame holes in the sides of a modular enclosure. Sold in sets of two and mounting hardware is included. Made of Galvannealed material.
Description
Grid, IMS Horizontal Mtg. (Galvanneal)

Description

  • •Designed to provide a horizontal extension of the frame holes in the sides of a modular enclosure. Sold in sets of two and mounting hardware is included. Made of Galvannealed material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.