Grid, IMS Vertical Mounting
Mfr # SCE-VMG20
Zoro # G511164618
product price: $100.99
/ea
Free Shipping & Returns
Key Features
For Use With
IMS Vertical Mounting
Dimension
74.80 in. H x 2.95 in. W x 0.98 in. L
Height
74.80 in
Width
2.95 in
Description
Grid, IMS Vertical Mtg. (Galvanneal)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-VMG20
Zoro #
G511164618
UPC #
-
Country of Origin
United States
Dimensions
Dimension
74.80 in. H x 2.95 in. W x 0.98 in. L
Height
74.80 in
Width
2.95 in
Depth
0.98"
Length
0.98 in
Details
Item
Grid
For Use With
IMS Vertical Mounting
Description
Grid, IMS Vertical Mtg. (Galvanneal)
Application
Designed to provide a vertical extension from top to bottom of the IMS enclosure. Sold in sets of two and mounting hardware is included. Made of Galvannealed material.
Description
- •Designed to provide a vertical extension from top to bottom of the IMS enclosure. Sold in sets of two and mounting hardware is included. Made of Galvannealed material.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.