Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard, Finger 10in.

  • Mfr # SCE-GARD10

  • Zoro # G611164525


product price: $36.29
/ea

Key Features

Finish
Chrome plated.
Depth
0.25 in
Application
A finger guard is included with each cooling fan. An additional finger guard can be mounted on either of the fans for maximum safety.
Height
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-GARD10
Zoro #
G611164525
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.25 in
Height
10 in
Width
10 in

Details

Finish
Chrome plated.
Application
A finger guard is included with each cooling fan. An additional finger guard can be mounted on either of the fans for maximum safety.
Item
Guard, Finger (10in.)

Description

  • •Chrome plated.
  • •A finger guard is included with each cooling fan. An additional finger guard can be mounted on either of the fans for maximum safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.