Handle, 3 in. H x 11 in. W x 1-3/4 in. L, Steel

  • Mfr # SCE-UHK13

  • Zoro # G611164747


product price: $55.19
/ea

Key Features

Dimension
3 in. H x 11 in. W x 1-3/4 in. L
Height
3 in
Width
11 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-UHK13
Zoro #
G611164747
UPC #
-
Country of Origin
United States

Dimensions

Dimension
3 in. H x 11 in. W x 1-3/4 in. L
Height
3 in
Width
11 in
Length
1-3/4 in
Depth
1.75"

Details

Item
Handle
Material
Steel
Color
Black
Finish
Plastic Coated
Application
Designed for use as a handle on enclosures. Handle is a steel tube plastic coated black with black molded polyamide plastic ends stay.
Description
Handle, Pull

Description

  • •Designed for use as a handle on enclosures. Handle is a steel tube plastic coated black with black molded polyamide plastic ends stay.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products