Zoro Homepage

Handle, 5.28 in. H x 2.57 in. W x 2.84 in. L, Steel

  • Mfr # SCE-HMIPH5

  • Zoro # G611164822


product price: $32.95
/ea

Key Features

For Use With
HMI enclosures
Dimension
5.28 in. H x 2.57 in. W x 2.84 in. L
Height
5.28 in
Width
2.57 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-HMIPH5
Zoro #
G611164822
UPC #
-
Country of Origin
United States

Dimensions

Dimension
5.28 in. H x 2.57 in. W x 2.84 in. L
Height
5.28 in
Width
2.57 in
Length
2.84 in
Depth
2.84"

Details

Item
Handle
For Use With
HMI enclosures
Material
Steel
Color
Black
Finish
Plastic Coated
Application
Designed for use on HMI enclosures. The handle is a steel tube plastic coated black with black molded polyamide plastic end stays. Mounting hardware is included.
Description
Handle, Single HMI Pull

Description

  • •Designed for use on HMI enclosures. The handle is a steel tube plastic coated black with black molded polyamide plastic end stays. Mounting hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.