
Handle, 7 in. H x 3 in. W x 2 in. L, Die-Cast Zinc
Mfr # SCE-PKH5
Zoro # G011164705
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Dimension
7 in. H x 3 in. W x 2 in. L
Height
7 in
Width
3 in
Material
Die-Cast Zinc
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-PKH5
Zoro #
G011164705
UPC #
-
Country of Origin
United States
Dimensions
Dimension
7 in. H x 3 in. W x 2 in. L
Height
7 in
Width
3 in
Length
2 in
Depth
2.00"
Details
Item
Handle
Material
Die-Cast Zinc
Color
Black
Description
HANDLE, 5in. PADLOCKING/KEYLOCKING
Application
Designed for use on custom and stock SCE enclosures. Can be used as replacements for installed SCE hardware when a different locking mechanism is desired. 7" and 5" lengths for different size enclosures. Black zinc die cast. For 2 or 3 point latch, use SCE-ARK Door Rod Kit.
Description
- •Designed for use on custom and stock SCE enclosures. Can be used as replacements for installed SCE hardware when a different locking mechanism is desired. 7" and 5" lengths for different size enclosures. Black zinc die cast. For 2 or 3 point latch, use SCE-ARK Door Rod Kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.