
Handle, 7 in. H x 4 in. W x 2 in. L, Stainless Steel
Mfr # SCE-PCH5SS
Zoro # G911164867
product price: $161.99
/ea
Free Shipping & Returns
Key Features
For Use With
Enviroline Series sloping top enclosures
Dimension
7 in. H x 4 in. W x 2 in. L
Height
7 in
Width
4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-PCH5SS
Zoro #
G911164867
UPC #
-
Country of Origin
United States
Dimensions
Dimension
7 in. H x 4 in. W x 2 in. L
Height
7 in
Width
4 in
Length
2 in
Depth
2.00"
Details
Item
Handle
For Use With
Enviroline Series sloping top enclosures
Material
Stainless Steel
Finish
Plain
Application
Designed for use in the Enviroline® Series sloping top enclosures, for a quick and easy conversion from the standard quarter turn latch. For 2 or 3 point latch, use SCE-ARK36 Door Rod Kit.
Description
Handle, L-Padlocking w/Coinproof (Stainless)
Description
- •Designed for use on custom and stock SCE enclosures. Can be used as replacements for installed SCE hardware when a different locking mechanism is desired. Stainless Steel, 5” length. For 2 or 3-point latch, use SCE-ARK36 or SCE-103370 Door Rod Kit.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.