
Hinged Window, 14 in. H x 18 in. W x 1-1/2 in. L, Polycarbonate
Mfr # SCE-HWK1418
Zoro # G711154648
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Dimension
14 in. H x 18 in. W x 1-1/2 in. L
Height
14 in
Width
18 in
Material
Polycarbonate
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-HWK1418
Zoro #
G711154648
UPC #
-
Country of Origin
United States
Dimensions
Dimension
14 in. H x 18 in. W x 1-1/2 in. L
Height
14 in
Width
18 in
Length
1-1/2 in
Depth
1.50"
Details
Item
Hinged Window
Material
Polycarbonate
Color
Gray
Finish
Powder Coated
NEMA Enclosure Type
NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Description
Kit, Hinged Window
Viewing Area
10.00 x 13.375
Application
Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbonate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended
Standards
NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66
Notes
Description
- •ANSI-61 gray powder coat.
- •Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbonate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.