
Hinged Window, 16 in. H x 20 in. W x 1-1/2 in. L, 304 Stainless Steel, Polycarbonate
Mfr # SCE-HWK1620SS
Zoro # G211154612
product price: $998.99
/ea
Free Shipping & Returns
Key Features
Dimension
16 in. H x 20 in. W x 1-1/2 in. L
Height
16 in
Width
20 in
Material
304 Stainless Steel, Polycarbonate
Finish
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-HWK1620SS
Zoro #
G211154612
UPC #
-
Country of Origin
United States
Dimensions
Dimension
16 in. H x 20 in. W x 1-1/2 in. L
Height
16 in
Width
20 in
Length
1-1/2 in
Depth
1.50"
Details
Item
Hinged Window
Material
304 Stainless Steel, Polycarbonate
Finish
Brushed
NEMA Enclosure Type
NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Viewing Area
12.00 x 15.375
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Notes
Description
Kit, S.S. Hinged Window
Application
Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbonate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended
Description
- •Stainless Steel Type 304 with #4 brushed finish.
- •Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbonate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.