
Hinged Window, 28 in. H x 22 in. W x 1-1/2 in. L, 304 Stainless Steel, Polycarbonate
Mfr # SCE-HWK2822SS
Zoro # G411154269
product price: $1,408.99
/ea
Free Shipping & Returns
Key Features
Dimension
28 in. H x 22 in. W x 1-1/2 in. L
Height
28 in
Width
22 in
Material
304 Stainless Steel, Polycarbonate
Finish
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-HWK2822SS
Zoro #
G411154269
UPC #
-
Country of Origin
United States
Dimensions
Dimension
28 in. H x 22 in. W x 1-1/2 in. L
Height
28 in
Width
22 in
Length
1-1/2 in
Depth
1.50"
Details
Item
Hinged Window
Material
304 Stainless Steel, Polycarbonate
Finish
Brushed
NEMA Enclosure Type
NEMA 3R, NEMA 12, NEMA 13
Application
Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbonate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended
Description
Kit, S.S. Hinged Window
Notes
Second Viewing Area
10.875 x 17.375
Standards
NEMA Type 3R, 12 and Type 13; UL Listed Type 3R and 12; CSA Type 3R and 12; IEC 60529; IP 55
Viewing Area
10.875 x 17.375
Description
- •Stainless Steel Type 304 with #4 brushed finish.
- •Designed to mount on the exterior of an enclosure to provide protection for controls with easy access. ELJ hinges. Black mini quarter turn latches. UV stable polycarbonate viewing window. Gasket and hardware included. For outdoor application a drip shield and drain vent is recommended. For Details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.