Zoro Homepage

Interlock Kit, 42 in. H x 3 in. W x 2 in. L

  • Mfr # SCE-MDMI2

  • Zoro # G711157748


product price: $93.55
/ea
Free Shipping & Returns

Key Features

For Use With
IMS two door enclosures
Dimension
42 in. H x 3 in. W x 2 in. L
Height
42 in
Width
3 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-MDMI2
Zoro #
G711157748
UPC #
-
Country of Origin
United States

Dimensions

Dimension
42 in. H x 3 in. W x 2 in. L
Height
42 in
Width
3 in
Length
2 in
Depth
2.00"

Details

Item
Interlock Kit
For Use With
IMS two door enclosures
Description
Kit, IMS Main Door Mech. Interlock (2dr)
Application
Interlock kit designed for use on the main door of IMS two door enclosures.

Description

  • •Interlock kit designed for use on the main door of IMS two door enclosures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.