
Intermediate Joint, 11.46 in. H x 5.35 in. W x 6.34 in. L, Aluminum
Mfr # SCE-SA310IJ
Zoro # G411164855
product price: $612.99
/ea
Free Shipping & Returns
Key Features
For Use With
SCE HMI enclosures
Dimension
11.46 in. H x 5.35 in. W x 6.34 in. L
Height
11.46 in
Width
5.35 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-SA310IJ
Zoro #
G411164855
UPC #
-
Country of Origin
Germany
Dimensions
Dimension
11.46 in. H x 5.35 in. W x 6.34 in. L
Height
11.46 in
Width
5.35 in
Length
6.34 in
Depth
6.34"
Details
Item
Intermediate Joint
For Use With
SCE HMI enclosures
Material
Aluminum
Color
Gray
Finish
Powder Coated
Notes
Industry Standards; Maintains NEMA type 4 and 12 and IP 66 enclosure rating with Closed Tube and Type 12 and IP 55 enclosure rating with Open Tube, installed to installation instructions; *Suspension System parts cannot be custom painted
Construction
Application
Description
Intermediate Joint, 310 Swivel
Description
- •RAL 7035 powder coated finish. *Suspension System parts cannot be custom painted
- •Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Made of heavy-duty, reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.