Zoro Homepage

Keylocking Wingknob Door Latch Black

  • Mfr # SCE-KLWNB

  • Zoro # G311164795


product price: $48.29
/ea

Key Features

Dimension
1.33 in. H x 1.10 in. W x 1.10 in. L
Height
1.33 in
Width
1.10 in
Type
Key Locking Wing Knob
Length
1.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-KLWNB
Zoro #
G311164795
UPC #
-
Country of Origin
United States

Dimensions

Dimension
1.33 in. H x 1.10 in. W x 1.10 in. L
Height
1.33 in
Width
1.10 in
Length
1.10 in
Depth
1.10"

Details

Item
Door Latch
Type
Key Locking Wing Knob
Application
Designed to replace black quarter turn latches when additional security is required.
Description
Keylocking Wingknob Door Latch (Black)

Description

  • •Designed to replace black quarter turn latches when additional security is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.