Keylocking Wingknob Door Latch Chrome
- Mfr # SCE-KLWN
- Zoro # G111164452
product price:Â
$
50.25
/ea
Key Features
Dimension
1.33 in. H x 1.10 in. W x 1.10 in. L
Height
1.33 in
Width
1.10 in
Type
Key Locking Wing Knob
Length
1.10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCE-KLWN
- Zoro #
- G111164452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension
- 1.33 in. H x 1.10 in. W x 1.10 in. L
- Height
- 1.33 in
- Width
- 1.10 in
- Length
- 1.10 in
- Depth
- 1.10"
Details
- Item
- Door Latch
- Type
- Key Locking Wing Knob
- Application
- Designed to replace black quarter turn latches when additional security is required.
- Description
- Keylocking Wingknob Door Latch (Chrome)
Description
- •Designed to replace black quarter turn latches when additional security is required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.