Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keys, 3 in. H x 3 in. W x 0.13 in. L, 2 PK

  • Mfr # SCE-K333

  • Zoro # G611164464


product price: $9.75
/pk 2, $4.88/ea

Key Features

Dimension
3 in. H x 3 in. W x 0.13 in. L
Height
3 in
Width
3 in
Type
Standard Quarter Turn
Length
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-K333
Zoro #
G611164464
UPC #
-
Country of Origin
United States

Dimensions

Dimension
3 in. H x 3 in. W x 0.13 in. L
Height
3 in
Width
3 in
Length
0.13 in
Depth
0.13"

Details

Item
Keys
Type
Standard Quarter Turn
Application
Standard keys for standard and optional door hardware.
Description
Keys (Set of 2) for Standard Quarter Turn

Description

  • •Standard keys for standard and optional door hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.