
Kit, Caster, 4PK
Mfr # SCE-CAKR
Zoro # G811155408
product price: $151.99
/pk 4, $38.00/ea
Free Shipping & Returns
Key Features
Wheel Width
6.25 in
Height
7.25"
Width
6.25"
Application
Set of 4 casters. Casters have ball bearing pivots and brakes. Load rating 250 lbs for each caster. Mounting hardware is included.
Description
Kit, Caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCE-CAKR
Zoro #
G811155408
UPC #
-
Country of Origin
United States
Dimensions
Wheel Width
6.25 in
Height
7.25"
Width
6.25"
Depth
3.00"
Details
Application
Set of 4 casters. Casters have ball bearing pivots and brakes. Load rating 250 lbs for each caster. Mounting hardware is included.
Description
Kit, Caster
Description
- •Set of 4 casters. Casters have ball bearing pivots and brakes. Load rating 250 lbs for each caster. Mounting hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.