Zoro Homepage

Kit, Caster, 4PK

  • Mfr # SCE-CAKR4

  • Zoro # G511155487


product price: $228.99
/pk 4, $57.25/ea
Free Shipping & Returns

Key Features

Wheel Width
9.5 in
Width
9.50"
Height
8.50"
Application
Set of 4 casters. Casters have ball bearing pivots and brakes. Load rating 250 lbs for each caster. Mounting hardware is included.
Depth
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-CAKR4
Zoro #
G511155487
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
9.5 in
Width
9.50"
Height
8.50"
Depth
6.25"

Details

Application
Set of 4 casters. Casters have ball bearing pivots and brakes. Load rating 250 lbs for each caster. Mounting hardware is included.
Description
Kit, Caster

Description

  • •Set of 4 casters. Casters have ball bearing pivots and brakes. Load rating 250 lbs for each caster. Mounting hardware is included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.