Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LATCH, 1/4-TURN w/ 8mm SQ INSERT CHROME

  • Mfr # SCE-DL8SC

  • Zoro # G411157857


product price: $17.95
/ea

Key Features

Dimension
1.33 in. H x 1.10 in. W x 1.10 in. L
Height
1.33 in
Width
1.10 in
Type
Quarter Turn
Length
1.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-DL8SC
Zoro #
G411157857
UPC #
-
Country of Origin
United States

Dimensions

Dimension
1.33 in. H x 1.10 in. W x 1.10 in. L
Height
1.33 in
Width
1.10 in
Length
1.10 in
Depth
1.10"

Details

Item
Door Latch
Type
Quarter Turn
Cam
28 mm Grip Cam Included, 6 mm grip Cam Included for Nema 1 Enclosures
Description
LATCH, 1/4-TURN w/ 8mm SQ INSERT (CHROME)
Application
Designed to replace chrome quarter turn latches when additional security is required.

Description

  • •Designed to replace chrome quarter turn latches when additional security is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.