Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Light w/On/Off Switch 700 Lumens

  • Mfr # SCE-SLOF700

  • Zoro # G811164868


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Lumens
700 lm
Standards
UL Component Recognized
Rated Life
100,000 Hr
Light Color
Cool White
Fixture Length
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-SLOF700
Zoro #
G811164868
UPC #
-
Country of Origin
United States

Dimensions

Fixture Length
1.26 in
Fixture Height
14.07 in
Fixture Width
1.16 in

Details

Lumens
700 lm
Standards
UL Component Recognized
Rated Life
100,000 Hr
Light Color
Cool White
Fixture Voltage
100 to 265 VAC
Connection - Fixtures
Wire connector
Color Temp.
6500K
Fixture Item
LED Light w/On/Off Switch 700 Lumens
Application
More light for your large enclosure - Strip Lights with 700 Lumens are well suited for the larger enclosures providing more light to those enclosure spaces. Lights operate exclusively on AC voltage 100 to 265 Volt AC.

Description

  • •More light for your large enclosure - Strip Lights with 700 Lumens are well suited for the larger enclosures providing more light to those enclosure spaces. Lights operate exclusively on AC voltage 100 to 265 Volt AC.
  • •6500K Cool White
  • •700 Lumens
  • •AC a voltage range 100 to 265 VAC 50/60 HZ
  • •Daisy chain multiple lights continuously up to 16 lights AC
  • •Wire connector for direct power supply wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.