Zoro Homepage

LED Strip Light Connection Cord

  • Mfr # SCE-SLCC

  • Zoro # G011164828


product price: $47.65
/ea

Key Features

Fixture Length
0.5 in
Fixture Height
6 in
Fixture Item
LED Strip Light Connection Cord
Fixture Width
6 in
Cord Length
118"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-SLCC
Zoro #
G011164828
UPC #
-
Country of Origin
United States

Dimensions

Fixture Length
0.5 in
Fixture Height
6 in
Fixture Width
6 in
Cord Length
118"

Details

Fixture Item
LED Strip Light Connection Cord
Application
Power Supply Cord with Push Fit Connectors for use with LED Strip Lights.

Description

  • •Power Supply Cord with Push Fit Connectors for use with LED Strip Lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.