Zoro Homepage

LED Strip Light Motion Sensor

  • Mfr # SCE-SLMS

  • Zoro # G411164862


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Lumens
400 lm
Standards
UL Component Recognized
Rated Life
100,000 Hr
Fixture Voltage
100 to 265 VAC and 24 VDC
Fixture Length
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-SLMS
Zoro #
G411164862
UPC #
-
Country of Origin
Malta

Dimensions

Fixture Length
1.26 in
Fixture Width
1.4 in
Fixture Height
14.07 in

Details

Lumens
400 lm
Standards
UL Component Recognized
Rated Life
100,000 Hr
Fixture Voltage
100 to 265 VAC and 24 VDC
Color Temp.
6500K
Fixture Item
LED Strip Light - Motion Sensor
Light Color
Cool White
Connection - Fixtures
Wire connector
Application
LED Strip Lights have a compact design to provide interior lighting for smaller enclosures.

Description

  • •LED Strip Lights have a compact design to provide interior lighting for smaller enclosures.
  • •400 Lumens
  • •6500K Cool White
  • •Combined AC and DC voltage range in one light 24 VDC to 265 VAC 50/60 HZ
  • •Daisy chain multiple lights continuously up to 16 lights AC or 8 lights DC
  • •Wire connector for direct power supply wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.