
Louver Stand Kit, 5.63 in. H x 7-1/2 in. W x 0.43 in. L, Steel
Mfr # SCE-AVK64
Zoro # G911153205
product price:Â $30.61
/eaKey Features
Dimension
5.63 in. H x 7-1/2 in. W x 0.43 in. L
Height
5.63 in
Width
7-1/2 in
Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-AVK64
Zoro #
G911153205
UPC #
-
Country of Origin
United States
Dimensions
Dimension
5.63 in. H x 7-1/2 in. W x 0.43 in. L
Height
5.63 in
Width
7-1/2 in
Length
0.43 in
Depth
0.43"
Details
Item
Louver Stand Kit
Material
Steel
Finish
Powder Coated
Application
Description
Kit, Louver
Description
- •Designed for ventilation in enclosures where excessive heat or moisture is a problem. Kits may be installed in the field by making a cutout of the proper size. Louver plates are made of heavy gauge steel and powder coated ANSI-61 gray. "SS" parts are made of Type 304 stainless with #4 brushed finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.