Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Louvered skirts, 12 in. H x 47-3/4 in. W x 1 in. L, 304 Stainless Steel
- Mfr # SCE-SK124856SS
- Zoro # G211154513
product price:
$
605.99
/ea
Free Shipping & Returns
Key Features
For Use With
Standard floor stand kits
Dimension
12 in. H x 47-3/4 in. W x 1 in. L
Height
12 in
Width
47-3/4 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-SK124856SS
- Zoro #
- G211154513
- UPC #
- -
- Country of Origin
- United States
- Item
- Louvered skirts
- For Use With
- Standard floor stand kits
- Material
- 304 Stainless Steel
- Finish
- Brushed
- Application
- Description
- Skirt, S.S. Kit
Dimensions
- Dimension
- 12 in. H x 47-3/4 in. W x 1 in. L
- Height
- 12 in
- Width
- 47-3/4 in
- Depth
- 1.00"
- Length
- 1 in
Description
- •Type 304 Stainless Steel, #4 Brushed Finish on all exterior surfaces
- •Designed for use with standard floor stand kits, to restrict access or conceal the area under the enclosure. Louvered skirts available to conceal transformers or other devices in this area while allowing air circulation. Heavy gauge construction. Each skirt panel will fit a range of enclosure widths. Installed by drilling holes in floor stand kit (not included). Skirt Kit includes two panels and mounting hardware.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.