
Louvered skirts, 15 in. H x 35-3/4 in. W x 1 in. L, Steel
Mfr # SCE-SK153644
Zoro # G211154643
product price: $280.99
/ea
Free Shipping & Returns
Key Features
For Use With
Standard floor stand kits
Dimension
15 in. H x 35-3/4 in. W x 1 in. L
Height
15 in
Width
35-3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-SK153644
Zoro #
G211154643
UPC #
-
Country of Origin
United States
Dimensions
Dimension
15 in. H x 35-3/4 in. W x 1 in. L
Height
15 in
Width
35-3/4 in
Depth
1.00"
Length
1 in
Details
Item
Louvered skirts
For Use With
Standard floor stand kits
Material
Steel
Color
Gray
Finish
Powder Coated
Description
Skirt, Kit
Application
Description
- •Powder Coated ANSI 61 Gray
- •Designed for use with standard floor stand kits, to restrict access or conceal the area under the enclosure. Louvered skirts available to conceal transformers or other devices in this area while allowing air circulation. Heavy gauge construction. Each skirt panel will fit a range of enclosure widths. Installed by drilling holes in floor stand kit (not included). Skirt Kit includes two panels and mounting hardware.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.