Zoro Homepage

Louvered skirts, Standard floor stand kits

  • Mfr # SCE-SK123644

  • Zoro # G911153427


product price: $239.99
/ea
Free Shipping & Returns

Key Features

For Use With
Standard floor stand kits
Dimension
12 in. H x 35-3/4 in. W x 1 in. L
Height
12 in
Width
35-3/4 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-SK123644
Zoro #
G911153427
UPC #
-
Country of Origin
United States

Dimensions

Dimension
12 in. H x 35-3/4 in. W x 1 in. L
Height
12 in
Width
35-3/4 in
Depth
1.00"
Length
1 in

Details

Item
Louvered skirts
For Use With
Standard floor stand kits
Color
Gray
Finish
Powder Coated
Application
Description
Skirt, Kit

Description

  • •Powder Coated ANSI 61 Gray
  • •Designed for use with standard floor stand kits, to restrict access or conceal the area under the enclosure. Louvered skirts available to conceal transformers or other devices in this area while allowing air circulation. Heavy gauge construction. Each skirt panel will fit a range of enclosure widths. Installed by drilling holes in floor stand kit (not included). Skirt Kit includes two panels and mounting hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.