Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Defeater Kit, 11 in. H x 4 in. W x 1-1/2 in. L

  • Mfr # SCE-MDV400

  • Zoro # G511157740


product price: $57.75
/ea

Key Features

For Use With
Standard enclosures with SCE three-point door hardware or quarter turn latches
Dimension
11 in. H x 4 in. W x 1-1/2 in. L
Height
11 in
Width
4 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-MDV400
Zoro #
G511157740
UPC #
-
Country of Origin
United States

Dimensions

Dimension
11 in. H x 4 in. W x 1-1/2 in. L
Height
11 in
Width
4 in
Length
1-1/2 in
Depth
1.50"

Details

Item
Mechanical Defeater Kit
For Use With
Standard enclosures with SCE three-point door hardware or quarter turn latches
Description
Kit, Mechanical Defeater 400amp
Application
Designed to prevent the disconnect from being turned to the on position, until the master door is shut and the handle or latch is in the closed/latched position. Works with most standard enclosures with SCE three-point door hardware or quarter turn latches.

Description

  • •Designed to prevent the disconnect from being turned to the on position, until the master door is shut and the handle or latch is in the closed/latched position. Works with most standard enclosures with SCE three-point door hardware or quarter turn latches.
  • •Patent Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.