
Mounting Kit, 2 in. H x 2 in. W x 23.88 in. L, Steel, 1 PR
Mfr # SCE-XMAIMF24
Zoro # G611157770
product price: $66.89
/prKey Features
For Use With
Free Standing Enclosures
Dimension
2 in. H x 2 in. W x 23.88 in. L
Height
2 in
Width
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-XMAIMF24
Zoro #
G611157770
UPC #
-
Country of Origin
United States
Dimensions
Dimension
2 in. H x 2 in. W x 23.88 in. L
Height
2 in
Width
2 in
Length
23.88 in
Depth
23.88"
Details
Item
Mounting Kit
For Use With
Free Standing Enclosures
Material
Steel
Color
Gray
Finish
Powder Coated
Description
Mounting Feet, Angle Iron (24in.)
Application
Designed for use with free-standing type enclosure when the enclosure must be secured to a concrete floor or base. Two angle iron mounting feet per kit. Made of heavy gauge steel. Hardware is included to fasten mounting foot kit to the enclosure.
Description
- •ANSI-61 gray powder coat Part Ending in LG RAL 7035 Light Gray powder coat
- •Designed for use with free-standing type enclosure when the enclosure must be secured to a concrete floor or base. Two angle iron mounting feet per kit. Made of heavy gauge steel. Hardware is included to fasten mounting foot kit to the enclosure.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.