Mounting Kit, 3-1/4 in. H x 11 in. W x 0.19 in. L, Steel

  • Mfr # SCE-MST12

  • Zoro # G611154403


product price:  $34.39
/ea

Key Features

For Use With
Wall mount Type 3R enclosures
Dimension
3-1/4 in. H x 11 in. W x 0.19 in. L
Height
3-1/4 in
Width
11 in
Type
Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-MST12
Zoro #
G611154403
UPC #
-
Country of Origin
United States

Dimensions

Dimension
3-1/4 in. H x 11 in. W x 0.19 in. L
Height
3-1/4 in
Width
11 in
Length
0.19 in
Depth
0.19"

Details

Item
Mounting Kit
For Use With
Wall mount Type 3R enclosures
Type
Strap
Material
Steel
Color
Gray
Finish
Powder Coated
NEMA Enclosure Type
NEMA 3R
Application
Designed to install on wall mount Type 3R enclosures. Two mounting straps per kit. Made of heavy gauge galvanealed steel. Hardware is included to fasten mounting strap kit to the enclosure.
Description
Strap, Nema-3R Mounting

Description

  • •ANSI-61 gray powder coat
  • •Designed to install on wall mount Type 3R enclosures. Two mounting straps per kit. Made of heavy gauge galvanealed steel. Hardware is included to fasten mounting strap kit to the enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.