
Mounting Kit, 3-1/4 in. H x 15 in. W x 0.08 in. L, Carbon Steel
Mfr # SCE-NMST16
Zoro # G911157616
product price: $31.59
/eaKey Features
For Use With
Wall-mount Type 1 enclosures
Dimension
3-1/4 in. H x 15 in. W x 0.08 in. L
Height
3-1/4 in
Width
15 in
Type
Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-NMST16
Zoro #
G911157616
UPC #
-
Country of Origin
United States
Dimensions
Dimension
3-1/4 in. H x 15 in. W x 0.08 in. L
Height
3-1/4 in
Width
15 in
Length
0.08 in
Depth
0.08"
Details
Item
Mounting Kit
For Use With
Wall-mount Type 1 enclosures
Type
Strap
Material
Carbon Steel
Color
Gray
Finish
Powder Coated
NEMA Enclosure Type
NEMA 1
Description
Strap, Nema-1 Mounting
Application
Designed to install on wall-mount Type 1 enclosures. Two mounting straps per kit. Made of heavy gauge carbon steel. Hardware is included to fasten mounting strap kit to the enclosure.
Description
- •ANSI-61 gray powder coat
- •Designed to install on wall-mount Type 1 enclosures. Two mounting straps per kit. Made of heavy gauge carbon steel. Hardware is included to fasten mounting strap kit to the enclosure.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.