Mounting Kit, 3-1/4 in. H x 5 in. W x 0.08 in. L, Carbon Steel

  • Mfr # SCE-NMST6

  • Zoro # G511157702


product price:  $23.69
/ea

Key Features

For Use With
Wall-mount Type 1 enclosures
Dimension
3-1/4 in. H x 5 in. W x 0.08 in. L
Height
3-1/4 in
Width
5 in
Type
Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-NMST6
Zoro #
G511157702
UPC #
-
Country of Origin
United States

Dimensions

Dimension
3-1/4 in. H x 5 in. W x 0.08 in. L
Height
3-1/4 in
Width
5 in
Length
0.08 in
Depth
0.08"

Details

Item
Mounting Kit
For Use With
Wall-mount Type 1 enclosures
Type
Strap
Material
Carbon Steel
Color
Gray
Finish
Powder Coated
NEMA Enclosure Type
NEMA 1
Description
Strap, Nema-1 Mounting
Application
Designed to install on wall-mount Type 1 enclosures. Two mounting straps per kit. Made of heavy gauge carbon steel. Hardware is included to fasten mounting strap kit to the enclosure.

Description

  • •ANSI-61 gray powder coat
  • •Designed to install on wall-mount Type 1 enclosures. Two mounting straps per kit. Made of heavy gauge carbon steel. Hardware is included to fasten mounting strap kit to the enclosure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.