
Mounting Kit, 3-1/4 in. H x 9 in. W x 0.13 in. L, Steel
Mfr # SCE-NMST10
Zoro # G011157875
product price: $26.85
/eaKey Features
Dimension
3-1/4 in. H x 9 in. W x 0.13 in. L
Height
3-1/4 in
Width
9 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCE-NMST10
Zoro #
G011157875
UPC #
-
Country of Origin
United States
Dimensions
Dimension
3-1/4 in. H x 9 in. W x 0.13 in. L
Height
3-1/4 in
Width
9 in
Length
0.13 in
Depth
0.13"
Details
Item
Mounting Kit
Material
Steel
Color
Gray
Finish
Powder Coated
Application
Designed to install on wall-mount Type 1 enclosures. Two mounting straps per kit. Made of heavy gauge carbon steel. Hardware is included to fasten mounting strap kit to the enclosure.
Description
Strap, Nema-1 Mounting
Description
- •ANSI-61 gray powder coat
- •Designed to install on wall-mount Type 1 enclosures. Two mounting straps per kit. Made of heavy gauge carbon steel. Hardware is included to fasten mounting strap kit to the enclosure.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.