Padlock Bracket, 1.10 in. H x 1.06 in. W x 0.77 in. L, 304 Stainless Steel

  • Mfr # SCE-MINQPL

  • Zoro # G511164601


product price:  $13.79
/ea

Key Features

For Use With
Miniature Quarter Turn
Dimension
1.10 in. H x 1.06 in. W x 0.77 in. L
Height
1.10 in
Width
1.06 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-MINQPL
Zoro #
G511164601
UPC #
-
Country of Origin
United States

Dimensions

Dimension
1.10 in. H x 1.06 in. W x 0.77 in. L
Height
1.10 in
Width
1.06 in
Length
0.77 in
Depth
0.77"

Details

Item
Padlock Bracket
For Use With
Miniature Quarter Turn
Material
304 Stainless Steel
Application
304 Stainless Steel Padlock for Miniature Quarter Turn.
Description
Bracket, Mini Quarter Turn Padlock Bracket

Description

  • •304 Stainless Steel Padlock for Miniature Quarter Turn.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.