Padlockable Hasp Electrical Enclosures, 20 in H, 8 in D, 24 in W, NEMA 4X, 304 Stainless Steel

  • Mfr # SCE-20H2408SSLP

  • Zoro # G311153270


product price:  $1,106.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
20 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCE-20H2408SSLP
Zoro #
G311153270
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
20 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Finish
#4 Brushed
Cover Style
Solid
IP Rating
IP 66
Standards
NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Application
Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are very wet conditions. Provides protection from dust, dirt, oil and water. For outdoor applicationS a drip shield is recommended. For outdoor application a drip shield and drain vent is recommended

Description

  • •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
  • •Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are very wet conditions. Provides protection from dust, dirt, oil and water. For outdoor applicationS a drip shield is recommended. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
  • •0.075 In. stainless steel Type 304.
  • •Collar studs provided for mounting optional subpanels.
  • •Continuously welded seams ground smooth.
  • •Stainless steel continuous hinge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products