Shop SAGINAW CONTROL & ENGINEERING
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlockable Hasp Electrical Enclosures, 48 in H, 8 in D, 36 in W, NEMA 4X, 316 Stainless Steel
- Mfr # SCE-48H3608SS6LP
- Zoro # G311156547
product price:
$
3,400.99
/ea
Key Features
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-48H3608SS6LP
- Zoro #
- G311156547
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- 316 Stainless Steel
- Closure Method
- Padlockable Hasp
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Finish
- #4 Brushed
- Cover Style
- Solid
- Standards
- NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- IP Rating
- IP 66
- Application
- Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are very wet conditions. Provides protection from dust, dirt, oil and water. For outdoor application a drip shield and drain vent is recommended
Dimensions
- Nominal Width
- 36 in
- Nominal Height
- 48 in
- Nominal Depth
- 8 in
Description
- •#4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
- •Designed to house electrical and electronic controls, instruments and components in areas which may be regularly hosed down or are very wet conditions. Provides protection from dust, dirt, oil and water. For outdoor application a drip shield and drain vent is recommended. For details about the design, performance expectations, applications and design suggestions - See Design Considerations www.saginawcontrol.com/instman/considerations.pdf
- •0.075 In. stainless steel Type 316/316L.
- •Collar studs 3/8-16 provided for mounting optional subpanels.
- •Continuously welded seams ground smooth.
- •Welded mounting provision top and bottom of back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.