Panel, 18-1/2 in. H x 14-1/2 in. W x 0.08 in. L, Carbon Steel

  • Mfr # SCE-DFJ2016

  • Zoro # G111157317


product price: $93.85
/ea
Free Shipping & Returns

Key Features

For Use With
Enviroline Series junction enclosures
Dimension
18-1/2 in. H x 14-1/2 in. W x 0.08 in. L
Height
18-1/2 in
Width
14-1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-DFJ2016
Zoro #
G111157317
UPC #
-
Country of Origin
United States

Dimensions

Dimension
18-1/2 in. H x 14-1/2 in. W x 0.08 in. L
Height
18-1/2 in
Width
14-1/2 in
Length
0.08 in
Depth
0.08"

Details

Item
Panel
For Use With
Enviroline Series junction enclosures
Material
Carbon Steel
Color
White
Finish
Powder Coated
Application
Designed for installation into Enviroline Series junction enclosures and continuously hinged junction enclosures, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by drilling hole in the side of the enclosure.
Construction
0.075 In. Carbon Steel.
Description
Panel, Dead Front (ELJ & CH)

Description

  • •Powder coated white inside and out.
  • •Designed for installation into Enviroline Series junction enclosures and continuously hinged junction enclosures, to be installed in the front of an enclosure and to swing out of the enclosure. Kit consists of heavy gauge brackets, hinges, and mounting hardware. Installed by drilling hole in the side of the enclosure.
  • •0.075 In. Carbon Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.