Zoro Homepage

Panel, 32 in. H x 26.63 in. W x 2 in. L, Carbon Steel

  • Mfr # SCE-DF36EL30LP

  • Zoro # G311156349


product price: $175.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wall Mount Enclosures with SCE concealed hinges
Dimension
32 in. H x 26.63 in. W x 2 in. L
Height
32 in
Width
26.63 in
Type
Dead Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-DF36EL30LP
Zoro #
G311156349
UPC #
-
Country of Origin
United States

Dimensions

Dimension
32 in. H x 26.63 in. W x 2 in. L
Height
32 in
Width
26.63 in
Length
2 in
Depth
2.00"

Details

Item
Panel
For Use With
Wall Mount Enclosures with SCE concealed hinges
Type
Dead Front
Material
Carbon Steel
Color
White
Finish
Powder Coated
Notes
Cutout will need to be added for clearance of Defeater and defeater hook when use in Flange mount disconnect enclosure
Application
Construction
0.075 In. Carbon Steel.
Description
Panel, Dead Front (Wall Mount)

Description

  • •Powder coated white inside and out.
  • •Designed for use in Wall Mount Enclosures with SCE concealed hinges. Dead front panels are designed as a fixed depth panel to be mounted directly behind the existing hinged door. This allows space to mount: gauges, meters and push buttons directly behind the front door making them easily visible when mounting them through the main door is not an option. Dead front panels also provide a barrier against incidental contact with live components during routine monitoring or maintenance of equipment. Dead front panels are installed by mounting hinges back to back with the existing door hinge of the enclosure and only adding two additional holes on the latching side of the enclosure to mount the latch brackets. Dead Front panels include quarter turn wing knobs for easy entry to the interior and mounting hardware to maintain the environmental rating of the enclosure.
  • •0.075 In. Carbon Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.